Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Instruments
Lab Scales & Balances
Balance Bj 410C 410g - BAL5352
By PRECISA
Order Code:
ZT2905942S
£1,099.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
1099.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-scales-and-balances/balance-bj-410c-410g-bal5352/p/ZT2905942S
Add to quotation
View all Lab Scales & Balances
Description
PRECISA Balance BJ 410C 410g BAL5352
Specifications
Specifications for Balance Bj 410C 410g - BAL5352
Pack Size
Each
Product Code
BAL5352
Capacity
410g
Calibration
External
Product Type
Analytical Balances
Dimensions (W x D x H)
180 x 260 x 90mm
Model
Capacity
Readability
10mg
Pan Dimensions
135 x 135mm