Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Instruments
Lab Scales & Balances
Balance FX-120i-WP 122x0.001g
By AnD
Order Code:
ZT2903340S
£1,399.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
1399.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-scales-and-balances/balance-fx-120i-wp-122x0-001g/p/ZT2903340S
Add to quotation
View all Lab Scales & Balances
Description
AnD AnD Balance FX-120i-WP 122x0.001g BAL2090
Specifications
Technical Information
Specifications for Balance FX-120i-WP 122x0.001g
Product Code
BAL2090
Pack Size
Each
Capacity
122g
Calibration
External
Product Type
Precision Balances
Pan Dimensions
Ø 130mm
Dimensions (W x D x H)
199 x 263 x 85mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome