Laboratory Scales - 2 Button Operation - With Wind Guard, Weighing Range Up To 200 G, Read-Out Accuracy 0.001 G, Weighing Plate 82mm

Order Code: ZT2734925S

£529.99 Inc VAT (20%)


Description

Laboratory scales, 2 button operation, with wind guard, weighing range up to 200 g, read-out accuracy 0.001 g, weighing plate 82 mm. Supplied = assembled. Product type = laboratory scales. Max. weighing range = 0.2 kg. Scale model = with wind guard. Scale division = 0.001 g. Weighing platform dimensions = 82 mm. Material of weighing platform = stainless steel. Material = plastic. Height = 92 mm. Width = 170 mm. Depth = 240 mm. Figures height = 15 mm. Lowest item weight for item counting = 0 g. Function = below balance weighing. Power supply = battery operated. Particularly low-profile design. Secure and non slip set up on rubber feet. Additional weighing function makes formulation easier. AUTO OFF function to extend battery life, can be deactivated. Universal small animal scales for mobile and stationary use. Ideal tabletop scales for weighing small animals or for the laboratory. Particularly low-profile design. Weighing plate, removable. Hygienic and easy to clean. Additional weighing function simplifies formulation. Easy and convenient 2 button operation. Hook for below balance weighing as standard. Ready to start: batteries included.

See full description
Specifications for Laboratory Scales - 2 Button Operation - With Wind Guard, Weighing Range Up To 200 G, Read-Out Accuracy 0.001 G, Weighing Plate 82mm
  • Material
    Plastic
  • Product Type
    Laboratory Scales
  • Weighing Platform Material
    Stainless Steel
  • Supplied
    Assembled
  • Height
    92mm
  • Scale Model
    With Wind Guard
  • Weighing Platform Dimensions
    Ø 82mm
  • Depth
    240mm
  • Power Supply
    Battery Operated
  • Width
    170mm
  • Function
    Below Balance Weighing
  • Scale Division
    0.001g
  • Weighing Range
    0.2kg
  • Figures Height
    15mm