Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Instruments
Lab Scales & Balances
Microbalance 5.1/22g x0.001mg/0.01mg
By SLS Lab Pro
Order Code:
ZT3041464S
£14,999.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
14999.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-scales-and-balances/microbalance-5-half2g-x0-001mg-0-01mg/p/ZT3041464S
Add to quotation
View all Lab Scales & Balances
Description
SLS LAB PRO Microbalance 5.1/22g x0.001mg/0.01mg SLS5502
Specifications
Technical Information
Specifications for Microbalance 5.1/22g x0.001mg/0.01mg
Pack Size
Each
Product Code
SLS5502
Capacity
5.1/22g
Product Type
Microbalances
Pan Dimensions
Ø 25mm
Readability
0.001/0.01mg
Dimensions (W x D x H)
259 x 466 x 326mm