Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Instruments
Lab Scales & Balances
Ohaus 20g Calibration Mass EACH
By Ohaus
Order Code:
ZT1248908S
£40.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£40.99
0%
5 - 9
£38.94
5%
10 +
£36.89
10%
1
Add to basket
Get it by
Tue, 11th Feb
In Stock
GBP
40.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-scales-and-balances/ohaus-20g-calibration-mass-each/p/ZT1248908S
Add to quotation
View all Lab Scales & Balances
Description
Ohaus 20g Calibration Mass
Tags:
#BulkDiscount
Specifications
Specifications for Ohaus 20g Calibration Mass EACH
Product Code
BAL6242
Pack Size
Each
Product Type
Balance Accessories
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome