Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Instruments
Lab Scales & Balances
SLS Lab Pro Balance 6000gm x 0.1g SK6100i EACH
By SLS Lab Pro
Order Code:
ZT1278159S
£759.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 10th Mar
In Stock
GBP
759.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-scales-and-balances/sls-lab-pro-balance-6000gm-x-0-1g-sk6100i-each/p/ZT1278159S
Add to quotation
View all Lab Scales & Balances
Description
Balance 6000gm x 0.1gm SK6100i
Specifications
Technical Information
Specifications for SLS Lab Pro Balance 6000gm x 0.1g SK6100i EACH
Product Code
SLS5535
Pack Size
Each
Calibration
External
Capacity
6000g
Product Type
Precision Balances
Readability
0.1g
Dimensions (W x D x H)
190 x 218 x 53mm
Pan Dimensions
133 x 170mm