Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Utensils
Lab Scoops, Scrapers, & Spatulas
Azlon 50mL Measuring Scoop Polypropylene PK5
By Azlon
Order Code:
ZT1278153S
£21.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
21.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-scoops-scrapers-and-spatulas/azlon-50ml-measuring-scoop-polypropylene-pk5/p/ZT1278153S
Add to quotation
View all Lab Scoops, Scrapers, & Spatulas
Description
Azlon 50ml Measuring Scoop
Specifications
Specifications for Azlon 50mL Measuring Scoop Polypropylene PK5
Material
Polypropylene
Product Code
SWL018
Pack Size
5
Colour
White
Product Type
Scoops
Capacity
50ml
Sterility
Non-Sterile
Length
160mm
Size
5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome