Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Utensils
Lab Scoops, Scrapers, & Spatulas
Gosselin Large Spoon, 8mL, White Polystyrene, Sterile PK1000
By Gosselin
Order Code:
ZT1257209S
£539.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
539.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-scoops-scrapers-and-spatulas/gosselin-large-spoon-8ml-white-polystyrene-sterile-pk1000/p/ZT1257209S
Add to quotation
View all Lab Scoops, Scrapers, & Spatulas
Description
Spoon white ps single wrap
Specifications
Specifications for Gosselin Large Spoon, 8mL, White Polystyrene, Sterile PK1000
Material
Polystyrene
Product Code
CUIGI1VS
Pack Size
1000
Colour
White
Capacity
8ml
Pack Quantity
1000
Product Type
Scoops
Size
1000
Sterility
Sterile
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome