Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Utensils
Lab Scoops, Scrapers, & Spatulas
Scoop HDPE 150ml x 250mm - Pack of 5
Order Code:
ZT2822836S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-scoops-scrapers-and-spatulas/scoop-hdpe-150ml-x-250mm-pack-of-5/p/ZT2822836S
Add to quotation
View all Lab Scoops, Scrapers, & Spatulas
Description
Scoop Hdpe 150ml x 250mm 110-7256
Specifications
Specifications for Scoop HDPE 150ml x 250mm - Pack of 5
Pack Size
5
Product Code
110-7256
Colour
White
Material
HDPE
Product Type
Scoops
Capacity
150ml
Size
5
Sterility
Non-Sterile
Length
250mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome