Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Utensils
Lab Scoops, Scrapers, & Spatulas
Scoop Small Paj - 83020285
By Ohaus
Order Code:
ZT1328117S
£27.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£27.99
0%
5 - 9
£26.87
4%
10 +
£25.75
8%
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
27.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-scoops-scrapers-and-spatulas/scoop-small-paj-83020285/p/ZT1328117S
Add to quotation
View all Lab Scoops, Scrapers, & Spatulas
Description
Scoop, Small, PAJ
Tags:
#BulkDiscount
Specifications
Specifications for Scoop Small Paj - 83020285
Width
24.3cm
Height
5.2cm
Length
22.8cm
Weight
140.0g
MFR Part No.
83020285
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome