Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Utensils
Lab Scoops, Scrapers, & Spatulas
Scoop Stainless Steel 1000ml
Order Code:
ZT3041883S
£75.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
75.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-scoops-scrapers-and-spatulas/scoop-stainless-steel-1000ml/p/ZT3041883S
Add to quotation
View all Lab Scoops, Scrapers, & Spatulas
Description
Scoop Stainless Steel 1000ml SCO2006
Specifications
Technical Information
Specifications for Scoop Stainless Steel 1000ml
Product Code
SCO2006
Pack Size
Each
Colour
Silver
Material
Stainless Steel
Product Type
Scoops
Capacity
1000ml
Length
340mm
Sterility
Non-Sterile
Size
Each
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome