Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Utensils
Lab Scoops, Scrapers, & Spatulas
Scoop Stainless Steel 250ml EACH
By Nickel Electro
Order Code:
ZT1270317S
£59.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
59.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-scoops-scrapers-and-spatulas/scoop-stainless-steel-250ml-each/p/ZT1270317S
Add to quotation
View all Lab Scoops, Scrapers, & Spatulas
Description
Scoop Stainless Steel 250ml
Specifications
Technical Information
Specifications for Scoop Stainless Steel 250ml EACH
Material
Stainless steel
Pack Size
Each
Product Code
SCO2002
Colour
Silver
Product Type
Scoops
Capacity
250ml
Sterility
Non-Sterile
Length
260mm
Size
Each
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome