Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Utensils
Lab Scoops, Scrapers, & Spatulas
Scoops 30ml Plain single wrap PK300
By Sls Select
Order Code:
ZT1254465S
£109.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
109.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-scoops-scrapers-and-spatulas/scoops-30ml-plain-single-wrap-pk300/p/ZT1254465S
Add to quotation
View all Lab Scoops, Scrapers, & Spatulas
Description
Scoops 30ml Plain single wrap
Specifications
Specifications for Scoops 30ml Plain single wrap PK300
Product Code
CON7607
Pack Size
300
Product Type
Scoops
Capacity
30ml
Size
300
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome