Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Utensils
Lab Scoops, Scrapers, & Spatulas
Spatula 175mm Trulla StSteel EACH
By JMD Scientific
Order Code:
ZT1278857S
£4.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.79
4%
20 - 49
£4.59
8%
50 - 99
£4.39
12%
100 +
£4.19
16%
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
4.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-scoops-scrapers-and-spatulas/spatula-175mm-trulla-ststeel-each/p/ZT1278857S
Add to quotation
View all Lab Scoops, Scrapers, & Spatulas
Description
Spatula 175mm Trulla StSteel
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Spatula 175mm Trulla StSteel EACH
Product Code
SPA1100
Pack Size
Each
Product Type
Spatulas
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome