Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Utensils
Lab Scoops, Scrapers, & Spatulas
Spatula 200mm Chattaway Stainless Steel
By JMD Scientific
Order Code:
ZT1278812S
£3.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.49
0%
10 - 19
£3.35
4%
20 - 49
£3.21
8%
50 - 99
£3.07
12%
100 +
£2.93
16%
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
3.49
https://www.zoro.co.uk/shop/laboratory-equipment/lab-scoops-scrapers-and-spatulas/spatula-200mm-chattaway-stainless-steel/p/ZT1278812S
Add to quotation
View all Lab Scoops, Scrapers, & Spatulas
Description
Spatula 200mm Chattaway StSteel
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Spatula 200mm Chattaway Stainless Steel
Pack Size
Each
Product Code
SPA1058
Product Type
Spatulas
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome