Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Utensils
Lab Scoops, Scrapers, & Spatulas
Spatula Spoon Nickel 210mm
By Nickel Electro
Order Code:
ZT3045582S
£34.99
Inc VAT (20%)
£39.99
12.5% off
1
Add to basket
Get it in
3-7
working days
Available
GBP
34.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-scoops-scrapers-and-spatulas/spatula-spoon-nickel-210mm/p/ZT3045582S
Add to quotation
View all Lab Scoops, Scrapers, & Spatulas
Description
NICKEL ELECTRO Spatula Spoon Nickel 210mm SPA1116
Tags:
#ReducedPrice
Specifications
Specifications for Spatula Spoon Nickel 210mm
Product Code
SPA1116
Pack Size
Each
Product Type
Spatulas
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome