Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Utensils
Lab Scoops, Scrapers, & Spatulas
Spoon Micro-Spatula Total Length 150 mm
Order Code:
ZT2917341S
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 +
£11.39
5%
1
Add to basket
Get it in
3-7
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-scoops-scrapers-and-spatulas/spoon-micro-spatula-total-length-150-mm/p/ZT2917341S
Add to quotation
View all Lab Scoops, Scrapers, & Spatulas
Description
Spoon micro-spatula total length 150 mm DD76184
Tags:
#BulkDiscount
Specifications
Specifications for Spoon Micro-Spatula Total Length 150 mm
Product Code
DD76184
Pack Size
Each
Product Type
Spatulas
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome