Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Utensils
Lab Scoops, Scrapers, & Spatulas
Spoon White PS Single Wrap 2ml - Pack of 1000
By Gosselin
Order Code:
ZT2917307S
£599.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
599.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-scoops-scrapers-and-spatulas/spoon-white-ps-single-wrap-2ml-pack-of-1000/p/ZT2917307S
Add to quotation
View all Lab Scoops, Scrapers, & Spatulas
Description
GOSSELIN Spoon white ps single wrap 2ml CUIP-01
Specifications
Specifications for Spoon White PS Single Wrap 2ml - Pack of 1000
Pack Size
1000
Product Code
CUIP-01
Colour
White
Material
Polystyrene
Product Type
Scoops
Capacity
2ml
Size
1000
Sterility
Sterile
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome