Draining Rack, Wall Mountable Epoxy/Steel

Order Code: ZT1001556X

£119.99 Inc VAT (20%)


Description

High quality draining racks suitable for use with plastic and glass labware. Made of chemically resistant Rilsan coated steel. There are eight pegs 110mm long and twenty four pegs 80mm in length. Overall dimensions of the rack are 410 x 300mm.

Specifications for Draining Rack, Wall Mountable Epoxy/Steel
  • Number of Pegs
    32
  • Additional Information
    Peg diameter 4.5mm
  • Dimensions
    410 x 300mm
  • Material
    Steel
  • For Use With
    Plastic
    Glass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome