Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Furniture
Lab Shelves
Nalgene Acrylic Imhoff Rack for 3 Cones, 19.6 x 41 x 37cm (LxWxH) PK4
By Nalgene
Order Code:
ZT1275249S
£819.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
819.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-shelves/nalgene-acrylic-imhoff-rack-for-3-cones-19-6-x-41-x-37cm-lxwxh-pk4/p/ZT1275249S
Add to quotation
View all Lab Shelves
Description
Imhof Cone Stand Nalge.
Specifications
Specifications for Nalgene Acrylic Imhoff Rack for 3 Cones, 19.6 x 41 x 37cm (LxWxH) PK4
Material
Acrylic
Capacity
2 Imhoff cones
Product Code
RAC0001
Pack Size
4
Colour
Transparent
Size
4
Array
1 x 2
For Use With
Imhoff Cones
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome