Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Furniture
Lab Shelves
Racking Shelf 2inch 5m SS
Order Code:
ZT2923933S
£259.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
259.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-shelves/racking-shelf-2inch-5m-ss/p/ZT2923933S
Add to quotation
View all Lab Shelves
Description
Racking Shelf 2inch 5m SS FRE6157
Specifications
Specifications for Racking Shelf 2inch 5m SS
Product Code
FRE6157
Pack Size
Each
Product Type
Refrigeration Accessories
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome