Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Furniture
Lab Shelves
Scienceware Poxygrid Test-Tube Rack
By Bel-Art
Order Code:
ZT3062770S
£143.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
143.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-shelves/scienceware-poxygrid-test-tube-rack/p/ZT3062770S
Add to quotation
View all Lab Shelves
Description
BEL-ART Scienceware POXYGRID test-tube rack Z135828-1EA
Specifications
Specifications for Scienceware Poxygrid Test-Tube Rack
Product Code
Z135828-1EA
Pack Size
Each
Colour
Blue
Material
Epoxy Coated Steel
Product Type
Test Tube Racks
Capacity
20 tubes
Size
Each
Tube Diameter
16 - 20mm
Array
4 x 5
For Use With
Tubes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome