Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Furniture
Lab Shelves
Set of 4 Multi-Tube Racks (Red Blue White Green) on Tray
Order Code:
ZT2919505S
£122.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
122.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-shelves/set-of-4-multi-tube-racks-red-blue-white-green-on-tray/p/ZT2919505S
Add to quotation
View all Lab Shelves
Description
Set of 4 multi-tube racks (red blue white green) on tray DD45428
Specifications
Specifications for Set of 4 Multi-Tube Racks (Red Blue White Green) on Tray
Pack Size
Each
Product Code
DD45428
Colour
Assorted
Material
Polypropylene
Product Type
Test Tube Racks
Capacity
12, 9, 6 or 2 tubes
For Use With
Tubes
Tube Diameter
10, 11, 17 or 30mm
Array
3 x 4, 3 x 3, 2 x 3 or 1 x 2
For Tubes
0.5, 1.5 - 2, 15 or 50ml
Size
4