Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Stands & Supports
Clamp 3 Prong Rubber 70mm Max EACH
By JMD Scientific
Order Code:
ZT1276698S
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£38.39
4%
10 +
£36.79
8%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-stands-and-supports/clamp-3-prong-rubber-70mm-max-each/p/ZT1276698S
Add to quotation
View all Lab Stands & Supports
Description
Clamp 3 Prong Rubber 70mm Max
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Clamp 3 Prong Rubber 70mm Max EACH
Pack Size
Each
Product Code
STA1302
Product Type
Clamps and Stands
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome