Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Stands & Supports
COVID-19 Stand Behind Line Floor Sign 500 x 300mm
Order Code:
ZT2915506S
£63.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£63.99
0%
5 +
£60.15
6%
1
Add to basket
Get it in
3-7
working days
Available
GBP
63.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-stands-and-supports/covid-19-stand-behind-line-floor-sign-500-x-300mm/p/ZT2915506S
Add to quotation
View all Lab Stands & Supports
Description
COVID-19 Stand Behind Line Floor Sign 500 x 300mm COV40
Tags:
#BulkDiscount
Specifications
Specifications for COVID-19 Stand Behind Line Floor Sign 500 x 300mm
Product Code
COV40
Pack Size
Each
Product Type
Safety Signs and Labels
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome