Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Stands & Supports
Loop Holder Insul Handle 200mm
Order Code:
ZT2961279S
£61.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£61.99
0%
5 +
£58.89
5%
1
Add to basket
Get it in
3-7
working days
Available
GBP
61.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-stands-and-supports/loop-holder-insul-handle-200mm/p/ZT2961279S
Add to quotation
View all Lab Stands & Supports
Description
Loop Holder Insul Handle 200mm INO1022
Tags:
#BulkDiscount
Specifications
Specifications for Loop Holder Insul Handle 200mm
Pack Size
Each
Product Code
INO1022
Material
Aluminium
Product Type
Loops and Spreaders
Type
Loop holder
Size
Each
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome