Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Utensils
Lab Tongs & Forceps
Forceps Artery Bulldog 38mm Curved
Order Code:
ZT2961926S
£24.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£24.99
0%
5 - 9
£23.99
4%
10 - 19
£22.99
8%
20 +
£21.99
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
24.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-tongs-and-forceps/forceps-artery-bulldog-38mm-curved/p/ZT2961926S
Add to quotation
View all Lab Tongs & Forceps
Description
Forceps Artery Bulldog 38mm Curved INS4208
Tags:
#BulkDiscount
Specifications
Specifications for Forceps Artery Bulldog 38mm Curved
Pack Size
Each
Product Code
INS4208
Product Type
Forceps and Tweezers