Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Utensils
Lab Tongs & Forceps
Forceps Dissect 150mm Fine Curved
Order Code:
ZT2962094S
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.51
4%
10 - 19
£11.03
8%
20 +
£10.55
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-tongs-and-forceps/forceps-dissect-150mm-fine-curved/p/ZT2962094S
Add to quotation
View all Lab Tongs & Forceps
Description
Forceps Dissect 150mm Fine Curved INS4294
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Forceps Dissect 150mm Fine Curved
Pack Size
Each
Product Code
INS4294
Product Type
Forceps and Tweezers