Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Utensils
Lab Tongs & Forceps
Forceps Dissect Blunt Tip 175mm
Order Code:
ZT2962067S
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.43
4%
10 - 19
£12.87
8%
20 +
£12.31
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-tongs-and-forceps/forceps-dissect-blunt-tip-175mm/p/ZT2962067S
Add to quotation
View all Lab Tongs & Forceps
Description
Forceps Dissect Blunt Tip 175mm INS4274
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Forceps Dissect Blunt Tip 175mm
Pack Size
Each
Product Code
INS4274
Product Type
Forceps and Tweezers