Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Utensils
Lab Tongs & Forceps
Forceps Sinus 175mm - INS4427
Order Code:
ZT2962225S
£32.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£32.99
0%
5 - 9
£31.67
4%
10 +
£30.35
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
32.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-tongs-and-forceps/forceps-sinus-175mm-ins4427/p/ZT2962225S
Add to quotation
View all Lab Tongs & Forceps
Description
Forceps Sinus 175mm INS4427
Tags:
#BulkDiscount
Specifications
Specifications for Forceps Sinus 175mm - INS4427
Product Code
INS4427
Pack Size
Each
Product Type
Forceps and Tweezers