Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Utensils
Lab Tongs & Forceps
Tongs Crucible Bowed 200mm Mild Steel EACH
By JMD Scientific
Order Code:
ZT1278839S
£3.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.29
0%
10 - 19
£3.13
5%
20 - 49
£2.96
10%
50 +
£2.80
15%
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
3.29
https://www.zoro.co.uk/shop/laboratory-equipment/lab-tongs-and-forceps/tongs-crucible-bowed-200mm-mild-steel-each/p/ZT1278839S
Add to quotation
View all Lab Tongs & Forceps
Description
Tongs Crucible Bowed 200mm Mild Steel
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Tongs Crucible Bowed 200mm Mild Steel EACH
Pack Size
Each
Product Code
TON1012
Product Type
Tongs
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome