Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Utensils
Lab Tongs & Forceps
Tongs Crucible Iron 200mm EACH
By R And L Enterprises
Order Code:
ZT1278933S
£14.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.99
0%
5 - 9
£14.39
4%
10 - 19
£13.79
8%
20 +
£13.19
12%
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
14.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-tongs-and-forceps/tongs-crucible-iron-200mm-each/p/ZT1278933S
Add to quotation
View all Lab Tongs & Forceps
Description
Tongs Crucible Iron 200mm
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Tongs Crucible Iron 200mm EACH
Product Code
TON1002
Pack Size
Each
Product Type
Tongs
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome