Expert Touch Saucepan & Lid 18cm

Order Code: ZT4959535S

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 - 9£35.145%
10 +£33.2910%


Description

Pyrex Expert Touch Saucepan & Lid 18cm This Expert Touch stainless steel saucepan is 18cm and includes a lid, made from borosilicate glass, perfect for straining liquid from your cooking The small size of the pan makes it suitable for heating sauces, and side dishes The saucepans feature Y-shaped soft touch handles for comfortable use and a long lasting non-stick coating for durability Expert Touch saucepans come with a 10 year guarantee and are suitable for use on all hob types including induction

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Expert Touch Saucepan & Lid 18cm
  • Diameter
    18cm
  • Material
    Stainless Steel
  • Product Type
    Saucepan