Heavy Duty Half Seed Trays - Black (Pack of 25)
0
1

Heavy Duty Half Seed Trays - Black (Pack of 25)

Order Code: ZT5514851S

£25.99 Inc VAT (20%)


Description

Features base drainage holes
Injection moulded in durable polypropylene
Propagator lids are a good fit on these trays
Color Black
Brand Garland
Case Quantity 25
Tray Size 23cm x 17cm x 6cm
Capacity 1.7L

See full description
Specifications for Heavy Duty Half Seed Trays - Black (Pack of 25)
  • Capacity
    1.7L
  • Colour
    Black
  • Product Type
    Half Seed Trays
  • Material
    Polypropylene