Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Trays & Pans
Kidney Dish Stainless Steel 20cm
Order Code:
ZT2964251S
£19.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£19.99
0%
5 - 9
£19.19
4%
10 - 19
£18.39
8%
20 +
£17.59
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-trays-and-pans/kidney-dish-stainless-steel-20cm/p/ZT2964251S
Add to quotation
View all Lab Trays & Pans
Description
Kidney Dish Stainless Steel 20cm INS6256
Tags:
#BulkDiscount
Specifications
Specifications for Kidney Dish Stainless Steel 20cm
Pack Size
Each
Product Code
INS6256
Product Type
Trays
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome