Magic Touch 2 Mini Ice Pan With Lidcapacity 1.0 L Blue Pack of 1 EA

Order Code: ZT2900737S

£99.99 Inc VAT (20%)


Description

MERCK THIRD PARTY Magic Touch 2 mini ice pan with lidcapacity 1.0 L blue pack of 1 ea BAM168071101-1EA

Specifications for Magic Touch 2 Mini Ice Pan With Lidcapacity 1.0 L Blue Pack of 1 EA
  • Product Code
    BAM168071101-1EA
  • Pack Size
    Each
  • Colour
    Blue
  • Material
    Urethane
  • Product Type
    Ice Buckets
  • Capacity
    1L
  • Minimum Temp
    196°C
  • Style
    Pan
  • Dimensions (W x D x H)
    183 x 183 x 116mm
  • Shape
    Rectangular
  • Size
    Each

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome