Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Lab Trays & Pans
TM10 Metric Box Spanner 12 x 13mm x 175mm (7in)
By Melco
Order Code:
ZT1287272P
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it by
Mon, 25th Nov
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-trays-and-pans/tm10-metric-box-spanner-12-x-13mm-x-175mm-7in/p/ZT1287272P
Add to quotation
View all Lab Trays & Pans
Description
Size 12 x 13mm Length 180mm (7 in)
Tags:
#BulkDiscount
Specifications
Specifications for TM10 Metric Box Spanner 12 x 13mm x 175mm (7in)
MFR Part No.
TM10
Length
180mm
Tommy Bar
T32
Box Type
Metric Box Spanner
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome