Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Utensils
Lab Tubing
EzMate 0.5mL Tube Adapter for 20 Well Adapter
By BLUE-RAY BIOTECH
Order Code:
ZT2835732S
£71.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£71.99
0%
5 +
£69.11
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
71.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-tubing/ezmate-0-5ml-tube-adapter-for-20-well-adapter/p/ZT2835732S
Add to quotation
View all Lab Tubing
Description
BLUE-RAY BIOTECH EzMate 0.5mL Tube Adapter for 20 Well Adapter 275-EZAR68-00
Tags:
#BulkDiscount
Specifications
Specifications for EzMate 0.5mL Tube Adapter for 20 Well Adapter
Product Code
275-EZAR68-00
Pack Size
Each
Product Type
Automated Pipetting Systems
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome