Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Utensils
Lab Tubing
Julabo CR Tubing, ID: 8mm, L: 1m, -30 to 120 Deg C, EACH
By Julabo
Order Code:
ZT1251984S
£41.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£41.99
0%
5 - 9
£40.31
4%
10 +
£38.63
8%
1
Add to basket
Get it by
Mon, 2nd Dec
In Stock
GBP
41.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-tubing/julabo-cr-tubing-id-8mm-l-1m-30-to-120-deg-c-each/p/ZT1251984S
Add to quotation
View all Lab Tubing
Description
Julabo Tubing CR 8mm x 1M
Tags:
#BulkDiscount
Specifications
Specifications for Julabo CR Tubing, ID: 8mm, L: 1m, -30 to 120 Deg C, EACH
Pack Size
Each
Product Code
BAT5638
Product Type
Bath Accessories
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome