Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Utensils
Lab Tubing
Julabo Tube Clamps 1012mm
By Julabo
Order Code:
ZT1246114S
£46.99
Inc VAT (20%)
£49.99
6% off
Quantity
Price
Discount
1 - 4
£46.99
0%
5 - 9
£45.11
4%
10 +
£43.23
8%
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
46.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-tubing/julabo-tube-clamps-1012mm/p/ZT1246114S
Add to quotation
View all Lab Tubing
Description
Julabo Tube Clamps, Size 2, for CR Tubing with 10mm ID or Reinforced Tubing with 8mm ID PK2
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Julabo Tube Clamps 1012mm
Pack Size
2
Product Code
BAT5652
Product Type
Bath Accessories
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome