Rod Borosilicate Glass 5mm Diam, 1500mm Length PK250

Order Code: ZT1274323S

£339.99 Inc VAT (20%)


Description

Rod Borosilicate 5mm
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Rod Borosilicate Glass 5mm Diam, 1500mm Length PK250
  • Material
    Glass
  • Pack Size
    250
  • Product Code
    R/5
  • Product Type
    Manual Stirrers
  • Diameter
    5mm
  • Length
    1500mm