Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Lab Utensils
Lab Tubing
Swab 12x80 mm mini tube 1ml UTM PK50
By Sterilin
Order Code:
ZT1246385S
£329.99
Inc VAT (20%)
£349.99
5.5% off
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
329.99
https://www.zoro.co.uk/shop/laboratory-equipment/lab-tubing/swab-12x80-mm-mini-tube-1ml-utm-pk50/p/ZT1246385S
Add to quotation
View all Lab Tubing
Description
Temp. Unavailable - Swab 12x80 mm mini tube 1ml UTM
Tags:
#ReducedPrice
Specifications
Specifications for Swab 12x80 mm mini tube 1ml UTM PK50
Product Code
359C
Pack Size
50
Product Type
Culture Swabs
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome