Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labelling Reagents
Scotts Tapwater HS404 1L
By National Diagnostics
Order Code:
ZT1268848S
£51.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£51.99
0%
5 +
£49.91
4%
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
51.99
https://www.zoro.co.uk/shop/laboratory-equipment/labelling-reagents/scotts-tapwater-hs404-1l/p/ZT1268848S
Add to quotation
View all Labelling Reagents
Description
1L Scotts Tapwater
Tags:
#BulkDiscount
Specifications
Specifications for Scotts Tapwater HS404 1L
Pack Size
1l
Product Code
NAT1342
Product Type
Labelling Reagents
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome