Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
138L Freestanding Fridge Freezer
By LEC
Order Code:
ZT2994610S
£1,399.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
1399.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/138l-freestanding-fridge-freezer/p/ZT2994610S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
LEC 138L Freestanding Fridge Freezer REF1570
Specifications
Specifications for 138L Freestanding Fridge Freezer
Product Code
REF1570
Pack Size
Each
Type
Upright
Capacity
Fridge 120/ Freezer 18L
Temperature Range
+2 to +10/-18 to -25°C
Product Type
Fridge Freezers
Weight
33kg
Dimensions (W x D x H)
595 x 660 x 850mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome