Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
150C Cryo Chest Freezer 200L
By Haier
Order Code:
ZT2928261S
£49,999.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
49999.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/150c-cryo-chest-freezer-200l/p/ZT2928261S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
HAIER -150C Cryo Chest Freezer 200L FRE2160
Specifications
Technical Information
Specifications for 150C Cryo Chest Freezer 200L
Pack Size
Each
Product Code
FRE2160
Capacity
200L
Type
Chest
Temperature Range
-130 to -150°C
Product Type
ULT Freezers
Dimensions (W x D x H)
1650 x 865 x 1008mm
Weight
260kg