Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
300L Large Neonatal Refrigerator
By COOLMED
Order Code:
ZT2994181S
£1,799.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
1799.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/300l-large-neonatal-refrigerator/p/ZT2994181S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
COOLMED 300L Large Neonatal Refrigerator REF1238
Specifications
Technical Information
Specifications for 300L Large Neonatal Refrigerator
Pack Size
Each
Product Code
REF1238
Type
Upright
Capacity
300L
Temperature Range
+1 to +5°C
Product Type
Upright Refrigerators
Dimensions (W x D x H)
595 x 640 x 1500mm
Weight
70kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome