Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
310L Freestanding Fridge - REF1578
By LEC
Order Code:
ZT2994627S
£2,399.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
2399.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/310l-freestanding-fridge-ref1578/p/ZT2994627S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
LEC 310L Freestanding Fridge REF1578
Specifications
Specifications for 310L Freestanding Fridge - REF1578
Pack Size
Each
Product Code
REF1578
Product Type
Upright Refrigerators
Type
Upright
Temperature Range
+2 to +10°C
Capacity
310L
Dimensions (W x D x H)
595 x 660 x 1560mm
Weight
50kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome