Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
543L Pharmacy and Vaccine Refrigerator
By Labcold
Order Code:
ZT2991580S
£5,299.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
5299.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/543l-pharmacy-and-vaccine-refrigerator/p/ZT2991580S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
LABCOLD 543L Pharmacy and Vaccine Refrigerator RLDF1819
Specifications
Specifications for 543L Pharmacy and Vaccine Refrigerator
Product Code
RLDF1819
Pack Size
Each
Capacity
543L
Temperature Range
+2 to +8°C
Type
Upright
Product Type
Pharmacy Refrigerators
Weight
100kg
Dimensions (W x D x H)
750 x 755 x 1960mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome