Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
Advanced Freezer -20 1350L Solid Door
By Labcold
Order Code:
ZT2990818S
£10,999.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
10999.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/advanced-freezer-20-1350l-solid-door/p/ZT2990818S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
LABCOLD Advanced Freezer -20 1350L solid door RAFR44263
Specifications
Technical Information
Specifications for Advanced Freezer -20 1350L Solid Door
Product Code
RAFR44263
Pack Size
Each
Type
Upright
Capacity
1300L
150L
Temperature Range
-18 to -24°C
Product Type
Freezers
Weight
250kg
Dimensions (W x D x H)
1420 x 800 x 1985mm