Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
Advanced Freezer -20 650L Solid Door
By Labcold
Order Code:
ZT2990860S
£7,999.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
7999.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/advanced-freezer-20-650l-solid-door/p/ZT2990860S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
LABCOLD Advanced Freezer -20 650L solid door RAFR21263
Specifications
Technical Information
Specifications for Advanced Freezer -20 650L Solid Door
Pack Size
Each
Product Code
RAFR21263
Type
Upright
Capacity
650L
150L
Temperature Range
-18 to -24°C
Product Type
Freezers
Dimensions (W x D x H)
710 x 800 x 1985mm
Weight
120kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome